£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Fashionable laptop bag with internal laptop compartment to accept laptops up to 15.4 inches, internal pocket with hook and loop fastening, external zipped pocket and shoulder strap with anti-slip shoulder pad.
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 115 |
EAN | 5016469238606 |
Height | 370mm |
Material | Nylon |
MFR Part No. | 2386 |
Type | Laptop Case Messengers Bag Shoulder Bag |
UNSPSC Code | 53120000 |
Width | 430mm |