SKU:
PNL8461682B
MPN:
YN50/MIX/3-A
£6.91
Ex VAT
£8.29
Inc VAT
Product Details
Product Specification
3 Marker Sizes: Fine Bullet , Medium Bullet, Broad Chisel, all Black Ink for the 3 pens in a wallet.
-Robust aluminium barrel for challenging work environments
-Will write on almost any surface including difficult wet and greasy surfaces
Attribute | Value |
---|---|
Box Quantity | 3 |
Brand | Pentel |
EAN | 5011433027019 |
Ink Colour | Black |
Line Width | Assorted |
MFR Part No. | YN50/MIX/3-A |
Pen Type | Permanent |
Retractable | Non Retractable |
Tip Size | Assorted |
UNSPSC Code | 44121700 |