£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Telephone and fax reference book, ideal for home or office. Laminated board with wirobound spine. A-Z index with clear mylar reinforced tabs. Black and grey cover.
Colour: black.
Size: A5.
Dimensions (W x D x H): 15.8 x 20.6 x 0.6cm.
Weight: 15g.
Attribute | Value |
---|---|
Brand | Five Star |
Carbon/Non-carbon | Non-carbon |
ECLASS Code | 24279090 |
MFR Part No. | 364217 |
Number of Pages | 80 |
Pack Quantity | 1 |
Recycable/Non-recycable | Recyclable |
Type | Telephone Message Pad |
UNSPSC Code | 14111807 |