£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
These handy Elba Spirosort spring file is ideal for filing punched A4 and foolscap papers with 2 transfer prongs and a compressor bar to hold contents securely in place. The environmentally friendly file is made from 100% recycled 260gsm manilla and has a 20mm capacity for up to 200 sheets.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Buff |
EAN | 5012476004593 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | GX30612 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Spring Coil Files |
UNSPSC Code | 44122000 |