£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
WEDO® BigBox Shopper - The smart solution Shopping Bag ... Transforms itself in a Car Boot Box in no time! Fits into any shopping cart - Velcro attachment for the car boot - convenient to carry through two long and two short reinforced carrying handles - Folds flat for storage - With 4 mesh pockets and 2 elastic pockets outside, inside 2 compartments and 3 elastic bands to hold bottles etc.- Heavy load capacity of min. 25 kg - made of durable polyester.
Single packed in illustrated self-service carton box
Attribute | Value |
---|---|
Brand | (Unbranded) |
Depth | 400 |
Height | 300mm |
Material | Polyester |
MFR Part No. | 582531 |
Type | Car Boot Box Shopping Bag |
UNSPSC Code | 53120000 |
Width | 600mm |