£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
A soft and lightweight alternative to a hard tool box the BS.12 is a flexible four strap briefcase capable of storing up to 40 hand tools. The high performance fabric outer is durable and resistant to most hydrocarbons, whilst the sides are stiffened to help keep tools in position. The external pocket is ideally suited to carrying A4 documents, keeping them protected whilst the comfort carry handle provides excellent and easy portability.
Features and Benefits
• High performance fabric is resistant to most common hydrocarbons
• Stiffened sides help keep tools in position when transported
• Can store and carry approx. 40 hand tools
• Interior pockets and straps offer plenty of storage options
• External pocket with zip and flap to protect A4 Documents
• Carry handle with comfort grip provides easy portability
Typical Applications
• On site
• Workshop
• Domestic
Attribute | Value |
---|---|
Brand | Facom |
Depth | 120 |
Height | 320mm |
MFR Part No. | BS.12 |
Type | Tool Case |
UNSPSC Code | 53120000 |
Width | 430mm |