£154.00
Ex VAT
£184.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Deluxe chair designed for office environments and home workstations.
Features and Benefits
• Highly comfortable for over 8 hours of continual use
• 100% high quality man-made fibre
• Lock tilt mechanism for easy positioning
• Two year guarantee for peace of mind
Notes
• Fire retardancy: Med
• Weight tolerance: 115kg
Dimensions:
• Seat: D470 x W570mm
• Back: H650 x W510mm
Seat height:
• Min. 470 - Max. 510mm
Attribute | Value |
---|---|
Additional Features | Back Tilt Up to 8 hours continual use |
Back Height | 650 |
Back Width | 510 |
Brand | Lincoln |
Colour | Charcoal |
EAN | 5036140240513 |
Frame Material | Nylon |
MFR Part No. | LNC-CH0769-CH |
Product Type | Executive Chair |
Seat Depth | 470 |
Seat Width | 570 |
UNSPSC Code | 56101504 |