£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
This durable catering foil is supplied as an extra long roll, making it ideal for commercial use in various environments. It is suitable for food use and is oven-safe. In this range there are 3 roll widths available: 300mm, 450mm and 500mm. All rolls are 75m in length.
Features and Benefits
• Extra long roll
• Durable, tough foil
• Food and oven safe
• 75m in length
Typical Applications
• Use in ovens to protect baking trays
• Wrapping and cooking food
• Storage of various items
Attribute | Value |
---|---|
Brand | Maxima |
Length | 75m |
Pack Quantity | 1 |
Type | Foil |
UNSPSC Code | 90101603 |
Width | 500mm |