Offis

WIRE MESH LETTER TRAY SILVER

SKU:

OFI8060010K

MPN:

287901

£7.49

Ex VAT

£8.99

Inc VAT

OUT OF STOCK

    Product Details

    This silver mesh letter tray combines functionality with an attractive finish, making it a stylish addition to any workspace. It accommodates both A4 and foolscap paper, offering versatility for various document sizes. The trays can be stacked up to two high using risers, maximizing desk space efficiency. Additionally, the tray is corrosion and scratch-resistant, ensuring long-lasting durability. Common applications include organizing documents, sorting mail, and keeping important papers easily accessible on desks or shelves.


    Colour: silver, black.
    Size: 338 x 250 x 66mm.
    Size: A4/foolscap.


    Product Specification
    Attribute
    Value

    Brand

    Offis

    Colour

    Silver

    EAN

    5036140385610

    Material

    Metal Wire

    UNSPSC Code

    44122016