£24.49
Ex VAT
£29.39
Inc VAT
6 Variations Available
Product Details
Product Specification
These hard-wearing, but lightweight polypropylene Q-Connect ring binders have a stylish frosted design, which wipes clean with ease. The 2 ring mechanism provides easy access to contents and has a 25mm capacity for A4 sheets. This red binder also has a spine label for easy identification of contents.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Assorted |
EAN | 5706002024888 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | KF02488 |
Pack Quantity | 12 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |