£76.49
Ex VAT
£91.79
Inc VAT
2 Variations Available
Product Details
Product Specification
A heavy duty noticeboard with self-healing, thick natural corksurface. Bright yellow aluminium frame for higher visibility in industrial environments. For use with push pins. Concealed wall fixings through plastic corners. Supplied with wall fixings. 900x600mm
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Brown |
EAN | 5603750429630 |
ECLASS Code | 24230312 |
Frame Material | Wood |
Height | 900mm |
Material | Cork |
MFR Part No. | CA0511721 |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 1200mm |