noscriptStaedtler 315 Lumocolor, OHP Marker, Assorted, Medium, Non-Permanent, Bullet Tip, 4 Pack 315-WP4 | Cromwell Tools

Staedtler

315 Lumocolor, OHP Marker, Assorted, Medium, Non-Permanent, Bullet Tip, 4 Pack

SKU:

STD8460700K

MPN:

315-WP4

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (6)

    Product Details

    Four pack of pens with a line width F - fine, approx. 0.6 mm in various colours guarantee professional and effective presentation on all overhead transparencies. They glide seamlessly on almost all surfaces. Wipe-able using a damp cloth on film surfaces due to the fast-drying water-soluble ink. These pens are also airplane-safe due to their automatic pressure equalization which prevents pen from leaking on board aircraft. Housing made of 97% recycled plastic.
    Available in single colour packs of 10, wallets of 4 assorted (red, blue, green and black), wallets of 6 assorted (red, blue, green, black, orange, brown) and wallets of 8 assorted (yellow, orange, red, purple, blue, green, brown, black )


    Features and Benefits
    • Universal pen for use on almost all surfaces
    • Suitable for overhead projection
    • Can be wiped off film using a damp cloth
    • Water-soluble ink
    • Fast-drying
    • PP barrel and cap guarantee long service life
    • Airplane-safe - automatic pressure equalization prevents pen from leaking on board aircraft
    • High colour brilliancy
    • Black is lightfast
    • Line width F - fine, approx. 0.6 mm
    • Housing made of 97% recycled plastic


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    4

    Brand

    Staedtler

    EAN

    4007817309278

    Ink Colour

    Assorted

    Line Width

    1mm

    MFR Part No.

    315 WP4

    Pen Type

    Non-permanent

    Refill Type

    Non-Refillable

    Refillable

    Non-Refillable

    Retractable

    No

    Type

    Fineliner

    UNSPSC Code

    44121700