SKU:
STD8460850K
MPN:
317-2
£15.49
Ex VAT
£18.59
Inc VAT
31 Variations Available
Product Details
Product Specification
Product Documents
These Lumocolor® Non-Permanent Overhead Projector Pens deliver professional results with their fine 0.6 mm line width, ensuring precise and effective presentations. These pens glide smoothly on a variety of surfaces and can be easily wiped off overhead transparencies with a damp cloth. Featuring fast-drying, water-soluble ink, they are also airplane-safe due to automatic pressure equalisation, preventing leaks during flights.
Features and Benefits
• Works on almost all surfaces, ideal for overhead projection
• Fine 0.6mm line width for precise marking
• Wipe clean with a damp cloth on film surfaces for easy cleaning
• Fast-drying ink reduces smudging and ensures smooth application
• Airplane-safe, automatic pressure equalisation prevents in-flight leaks
• Barrel made from 97% recycled plastic, reducing environmental impact
• Clip lid prevents pens from rolling off worksurfaces
• Dry-Safe ink provides up to 2 days cap-off time
Typical Applications
• CDs
• Glass
• Plastic
• Metal
• Porcelain
• Wood
• Leather
• OHP film
Notes
• Available in single colour packs or assorted wallets of 4, 6, or 8 colours
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Staedtler |
EAN | 4007817332160 |
Ink Colour | Red |
Line Width | 0.6mm |
MFR Part No. | 317-2 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 317 Lumocolor |
Tip Size | Medium |
Type | OHP Marker |
UNSPSC Code | 60121500 |