noscriptStaedtler 352 Lumocolor, Permanent Marker, Black, Medium, Bullet Tip, 10 Pack 352-9 | Cromwell Tools

Staedtler

352 Lumocolor, Permanent Marker, Black, Medium, Bullet Tip, 10 Pack

SKU:

STD8461430K

MPN:

352-9

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (1)

    Product Details

    352 Lumocolor® markers are black permanent weatherproof pens. Containing lightfast, low-odour ink, these marker pens offer a long service life with a PP barrel and cap. Suitable for left-handed users, with fast drying properties.


    Features and Benefits
    • Smudge-proof
    • Waterproof qualities on most surfaces
    • DRY SAFE - can be left uncapped for a number of days without drying up
    • No leakage, Airplane safe - automatic pressure equalisation


    Notes
    Refillable with station 488 50


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Staedtler

    EAN

    4007817322888

    Ink Colour

    Black

    Line Width

    2mm

    MFR Part No.

    352-9

    Pen Type

    Permanent

    Refillable

    Non-Refillable

    Retractable

    No

    UNSPSC Code

    44121700