Artline

5100A, Whiteboard Marker Pen, Black, Broad, Bullet, Non-Retractable, 1 Pack

SKU:

ART8460060K

MPN:

EK-5100A-BK

£5.19

Ex VAT

£6.23

Inc VAT

IN STOCK (50+)

    Product Details

    These Big Nib Whiteboard Markers are designed for maximum visibility with their extra-large 10mm bullet nib, making them ideal for presentations, lectures, and classroom use. The pen's strong plastic barrel is refillable, ensuring long-term use, and the quick-drying, low-odour alcohol-based solvent ink offers a smooth writing experience. The vivid, 5mm thick lines can be easily erased with a whiteboard eraser or dry cloth.


    Features and Benefits
    • Extra-large 10mm bullet nib provides clear, visible writing from a distance
    • Quick-dry ink prevents smudging and allows for fast-paced writing
    • Refillable design is eco-friendly and cost-effective
    • Low-odour ink is comfortable for prolonged use in enclosed spaces


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Artline

    EAN

    4974052839337

    Ink Colour

    Black

    Line Width

    5mm

    MFR Part No.

    EK5100A-BK

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    5100A

    Tip Size

    Broad

    Type

    Whiteboard Marker

    UNSPSC Code

    60121500