SKU:
PAP8460070K
MPN:
S0191013
£19.79
Ex VAT
£23.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Tough nylon tipped pen for general office use. Long lasting nylon tip does not smudge or fray. Ideal for office, home or school. Available in black and blue.
Features or Benefits
• Long lasting nylon tip - will not smudge or fray
• High quality, anti-leak design
• Ergonomic plastic barrel design improves handwriting and reduces strain
• Quick drying water-based ink will not bleed through while writing
• Clip cap allows for easy attachment
Notes
• Supplied in a pack of 12
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Paper Mate |
EAN | 8008285310311 |
Ink Colour | Blue |
Line Width | 0.8mm |
MFR Part No. | S0191013 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Flair |
Tip Size | Medium |
Type | Fibre Tip |
UNSPSC Code | 60121500 |