SKU:
PNL8460690K
MPN:
S520-A
£22.49
Ex VAT
£26.99
Inc VAT
3 Variations Available
Product Details
Product Specification
The Pentel Sign Pen S520 is the original fibre-tipped pen, perfect for office or studio use. It features a durable, metal-clad acrylic tip that produces a 1.0mm line width, ensuring consistent, bold strokes. The pen uses water-soluble ink that is lightfast and waterproof, making it suitable for documents and various creative projects. Housed in a sturdy brown plastic barrel made from 80% recycled material, this eco-friendly pen also includes a cap with a plastic clip for easy attachment to pockets or notebooks.
Features and Benefits
• Waterproof, lightfast ink is ideal for documents and artwork
• Metal-clad tip ensures durability and precision
• Eco-friendly design is made from 80% recycled materials
• Cap with plastic clip makes these pens convenient and portable
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
EAN | 4902506975676 |
Ink Colour | Black |
Line Width | 1mm |
MFR Part No. | S520-A |
Nib Size | 2mm |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Sign S520 |
Tip Size | Broad |
Type | Fibre Tip |
UNSPSC Code | 44121700 |