£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
Personal Organiser:
Polyurethane construction with secure zip round fastener. Fitted with a business card holder, pen holder and a secure zip compartment. Supplied with A4 writing pad.
Business Card Holder:
PVC leather-look padded holder.
Organise, store and
view up to 96 cards.
Size (H x W x D):
200 x 120 x 17mm.
Set:
1x organiser and
1x business
card holder.
Attribute | Value |
---|---|
Brand | Offis |
Colour | Black |
Dimensions | 200x120mm |
EAN | 5036140153318 |
ECLASS Code | 24220190 |
Material | Plastic |
Pack Quantity | n/a |
Size | A4 |
Type | Business Card Holder |
UNSPSC Code | 44111501 |