£8.99
Ex VAT
£10.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Repositionable notes in bright Yellow ideal for messages and quick notes. Suitable for use in the home or office and will stick to most surfaces
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Yellow |
EAN | 5706002105013 |
ECLASS Code | 24260103 |
Length | 51mm |
MFR Part No. | KF10501 |
Number of Sheets | 120 |
Pack Quantity | 12PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 76mm |