SKU:
KLD2790000F
MPN:
KWT-014-12
£114.00
Ex VAT
£136.80
Inc VAT
Overview
Product Specification
Product Documents
The 18V professional combi-drill from Kielder® delivers a perfectly balanced, lightweight tool that's designed for smooth and comfortable working. Utilise the twenty-one torque settings for screw driving as well as drill and high-frequency hammer modes for a convenient and robust tool that's ideal for a range of workplace settings and tasks.
Features and Benefits
• Lightweight at only 1.4kg for comfortable working
• Strong, durable design for tool quality and longevity
• Features a variable speed trigger and forward and reverse selector for enhanced operator control
• Electronic brake delivers an almost instant stop for safety
• Brushless motor optimises battery life and power
Typical Applications
• Masonry
• Brickwork
• Wood
• Metal
Battery Capacity | 2.0Ah |
Battery Type | Lithium-Ion |
Brand | Kielder |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Manufacturer Guarantee | 3 Years (When registered with Kielder® (T&Cs apply) |
Masonry Drilling Capacity | 10mm |
MFR Part No. | KWT-014-12 |
Model Number | TYPE18 |
Noise / Vibration Information | <3.0m/s2 |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 21 |
Series | TYPE-18 |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.4kg |
Wood Drilling Capacity | 38mm |