£237.00
Ex VAT
£284.40
Inc VAT
Overview
Product Specification
Product Documents
The 18V brushless angle grinder from Kielder® delivers excellent functionality and durability. Capable of grinding and cutting a wide range of materials, the TYPE18 grinder is ideal for industrial applications. The five-switch variable speed settings provide controlled working, while the heavy-duty design features all-metal gears and aluminium head plate for a dependible and long-serving tool.
Features and Benefits
• High current electronics ensure maximum power delivery
• Quick-release disc change feature for quick and convenient disc changes
• Overload protection system for enhanced safety and prolonged service life
• Dual function trigger switch also locks the grinder for enhanced safety
• Brushless motor optimises battery life and power
Contents
• 1x angle grinder
• 2x 5.0Ah batteries
• 1x charger
• 1x case
Typical Applications
• Industrial
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | Kielder |
Brushed or Brushless | Brushless |
ECLASS Code | 21051314 |
Item | Angle Grinder Kit |
Length | 370mm |
Manufacturer Guarantee | 3-Years (When Registered - T&C's Apply) |
MFR Part No. | KWT-013-02 |
No Load Speed | 4500-8000rpm |
Noise / Vibration Information | 3.5m/s2 |
Number of Batteries Supplied | 2 |
Power | 800W |
Power Source | Battery |
Series | TYPE18 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2.3kg |