Kielder

18v TYPE18 Riveter, 1 x 5.0Ah Kit

SKU:

KLD2790000H

MPN:

KWT-009-03

£314.00

Ex VAT

£376.80

Inc VAT

AVAILABLE TO ORDER

    Overview

    The 18V riveter from Kielder® is precision engineered for high-performance, daily use. A powerful pull force of 9000Nm delivers strong fastening while spent rivet shafts are collected in the handy removeable chamber.


    Features and Benefits
    • High current electronics ensure maximum power delivery
    • Quick-change nozzles reduce working down-time
    • Soft-grip handle for operator comfort
    • Brushless motor optimises battery life and power


    Contents
    • 1x riveter body
    • 4x interchangeable front nozzles (2.4mm-6.4mm)
    • 1x 5.0Ah batteries
    • 1x charger
    • 1x case


    Typical Applications
    • Industrial


    Product Specification
    Battery Capacity
    5.0Ah
    Battery Type
    Lithium-ion
    Brand
    Kielder
    ECLASS Code
    21060990
    Handle Style
    Pistol Grip
    Item
    Riveter
    Length
    275mm
    Manufacturer Guarantee
    3-Years (When Registered - T&C's Apply)
    MFR Part No.
    KWT-009-03
    Noise / Vibration Information
    2.5m/s2
    Number of Batteries Supplied
    1
    Power Source
    Battery
    Series
    TYPE18
    Stroke Length
    23mm
    UNSPSC Code
    27131500
    Voltage
    18V
    Weight
    2.3kg
    Product Documents