£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Manufactured from high quality heavy gauge steel, this two drawer tool chest provides ample storage for your most used tools. Boasting ball bearing slide draws with stainless steel drawer pulls, non-slip liners, a full cylinder lock and a rust and chemical resistant red powder coat finish.
Features and Benefits
• All heavy gauged steel construction and manufactured with steel inner walls for maximum durability and overall product longevity
• Heavy-duty 45mm ball bearing drawer slides provide superior performance and carry heavier loads, as well as providing a smooth opening and closing action
• Possesses a full height rear locking mechanism to effectively lock full-length drawers in multiple locations to secure your tools
• Added security provided by cylinder locks, which are supplied with two keys for your convenience
• Rust and solvent resistant red powder coat paint finish to bolster protection
• Drawers are ideally sized for fitting Sealey® tool trays to allow you to customise storage to fit your needs
• Features stainless steel drawer pulls and non-slip liners for ease of operating and to keep your tools protected
Typical Applications
• Workshops
• Industrial
• Garages
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
ECLASS Code | 21100490 |
MFR Part No. | AP26029T |
Number of Drawers | 2 |
Overall Height | 210mm |
Overall Length | 670mm |
Overall Width | 440mm |
Product Range | Superline Pro® |
Product Type | Tool Chest |
Security | Fully Lockable |
UNSPSC Code | 24112401 |