(Unbranded)

Postal Tube - 76mm x 700m - No End Caps

SKU:

PRO8300006A

MPN:

PRO-830-0006A

£8.95

Ex VAT

£10.74

Inc VAT

OUT OF STOCK

    Product Details

    Strong cardboard postal tubes. Ideal for mailing artwork, plans, charts etc.
    Size: 76mm x 700mm.


    N.B. End caps not included.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    24290905

    Length

    700mm

    UNSPSC Code

    24112503

    Width

    76mm