£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
For use with labels up to 160mm wide, this bench top label dispenser is designed to make dispensing labels quick and easy. Suitable for holding label rolls with a maximum diameter of 210mm (sold separately).
Features and Benefits
• Rollers prevent jamming and ensure ease of removing each label from the roll
• Easy to fill with label rolls
• Simple way of creating and dispensing labels
Typical Applications
• Offices
• Schools
Attribute | Value |
---|---|
Brand | Transpal |
Colour | Blue |
Dispenser Capacity | 210mmx160mm |
EAN | 5018206300447 |
ECLASS Code | 24230401 |
For Tape Width | 210mm |
MFR Part No. | WMD-160 |
Type | Desk |
UNSPSC Code | 24102202 |