Safeguard

Polyester Bale Press Strap - 13mm x 500M

SKU:

PRO8370012A

MPN:

WP40PB

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (18)

    Product Details

    Bale strapping can be hand tied to secure compacted bales, drums or awkward palletised products. The strapping will not tear or fray and can be used in conjunction with heavy duty steel buckles to allow it to be re-tensioned should the product settle or move. the 60mm diameter core of the products suits most standard waste compactors and baling machines.


    Features and Benefits
    • Available in varying sizes to suit your needs
    • Polyester construction is durable
    • Used to wrap and secure awkwardly shaped packages
    • Reduced outer coil diameters to fit bale presses with ease


    Typical Applications
    • Packaging
    • Warehousing


    Product Specification
    Attribute
    Value

    Brand

    Safeguard

    Breaking Strain

    280kg

    Colour

    White

    ECLASS Code

    20420204

    Material

    Polyester

    MFR Part No.

    WP40PB

    Overall Length

    500m

    Overall Width

    13mm

    UNSPSC Code

    44102300