£32.99
Ex VAT
£39.59
Inc VAT
Product Details
Product Specification
400mmx300Mx7mu
Reduces packaging waste by 40%
Folded and oscillated edges for easy release from roll
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
ECLASS Code | 20270104 |
Length | 300m |
Micron | 7µm |
Type | Polythene Sheeting |
UNSPSC Code | 24141514 |
Width | 400mm |