£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
For heat shrinking shrink-wrap around loads, pallets and parcels. With 'dead man's' trigger and nozzle heat protection cowl.
Features and Benefits
• Designed for Shrinking Industrial & Construction Grade Shrink Wrap Plastic Films
• Quick Release Handle + Regulator with Hose Failure Valve
Technical Information
• Gas pressure: 3.5bars (50psi).
• Gas consumption: 5lb/hr (2kg/hr).
• Heat variable: 110,000BTU/lb (32kW).
Contents: Gun, 6mm diameter high pressure LPG hose, oil, excess flow check valve, adjustable spanner, regulator and instructions.
Attribute | Value |
---|---|
Brand | ShrinKit |
ECLASS Code | 36521005 |
Fuel Type | Propane |
Gas Consumption*† | 5lb/hr |
Gas Pressure | 3.5bar |
Heat Output | 32kW; 110,000BTU |
Size | N/A |
Type | Gas Shrink Gun |
UNSPSC Code | 24102106 |