SKU:
PNR9620002C
MPN:
FRASARCCOV
£69.49
Ex VAT
£83.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Anti-static arc overalls that offer excellent comfort. Pionér® specialist treated flame-retardant and multi-hazard workwear is designed for working with heavy machinery in dangerous, flammable conditions off-shore or on-site and offers protection against static build up and electrical arc in potentially flammable or explosive environments.
Features and Benefits
• One band 50mm FR reflective tape on sleeves, legs and over shoulders
• Elasticated back waist for a comfortable fit
• Concealed heavy-duty brass two-way front zip with heavy-duty plastic press studs to front zip cover
• Leg rule pocket
• External knee pad pockets
• Fit: 33" inside leg length
• Washable at 60°C
• Approved to Module D (was Article 11B); EN ISO 11612 A1, A2, B1, C1, F1; EN 61482-1-2 Class 1; EN 1149-5
Typical applications
• Maintenance
• Construction
• Electrical work
• Off shore
Attribute | Value |
---|---|
Brand | Pioner |
Chest Size | 40in. |
Closure Type | Press Zipper |
Colour | Orange |
Fabric Weight | 350g/m² |
Gender | Unisex |
Material | Cotton |
MFR Part No. | FRASARCCOV |
Product Type | Arc Flash Coveralls |
Standards Met | Article 11B EN 1149-5 EN 61482-1-2 Class 1 EN ISO 11612 A1, A2, B1, C1, F1 |
UNSPSC Code | 46181503 |