SKU:
ORB9625027H
MPN:
PLBS-NAVC61-48
£37.79
Ex VAT
£45.35
Inc VAT
35 Variations Available
Product Details
Product Specification
300gsm Proban® flame retardant cotton fabric, with stud front fastening.
Two hip pockets and one chest pocket. Action back.
Inside leg measurements:
regular 31" and tall 33".
Colours: red, orange and navy.
Colours are for guidance only
Attribute | Value |
---|---|
Brand | Orbit International |
Chest Size | 48in. |
Closure Type | Stud |
Colour | Navy Blue |
EAN | 5054011132941 |
Fabric Weight | 300g/m² |
Gender | Unisex |
Material | Cotton |
MFR Part No. | PLBS |
Product Type | Flame Retardant Coveralls |
Series | Callisto |
Size | XL |
UNSPSC Code | 46181503 |