SKU:
DCK9625944L
MPN:
FR5402
£71.99
Ex VAT
£86.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Newly designed Pyrovatex treated coveralls offering maximum protection against heat and flame. Flame-retardant Nordic style reflective tape for enhanced visibility. Extended collar for additional vulnerable neck/throat protection. Generous action back for ease of movement.
Reinforced construction with feldlock triple stitching to major seams and bar-tacks to stress points. Side access pockets allowing entry to under garments. Two back pockets and rule pocket with new safety gusset feature. High quality and long lasting, two way YKK zips.
Fabric 100% cotton with Pyrovatex FR treatment, EN ISO 11612: 2008 (A1 B1 C1), EN ISO 11611: 2007 Class 2 A1.
Regular inside leg: 31" supplied as standard. (Long inside leg: 33" available on request).
Attribute | Value |
---|---|
Brand | Dickies |
Chest Size | 46in. |
Closure Type | Zipper |
Colour | Red |
EAN | 5025540465350 |
Fabric Weight | 350g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Cotton |
MFR Part No. | FR5402 |
Product Type | Flame Retardant Coveralls |
Series | Pyrovatex |
Size | L |
Standards Met | EN ISO 11611 EN ISO 11612 2008 |
UNSPSC Code | 46181503 |