Portwest

Flame Retardant Trousers, Unisex, Bizflame Multi, Leg 31", Regular, 2XL

SKU:

POR9620071E

MPN:

FR62YNRXXL

£76.99

Ex VAT

£92.39

Inc VAT

OUT OF STOCK

    Overview

    Constructed with highly innovative Bizflame Multi fabric, these comfortable trousers offer protection against multiple risks including exposure to heat, fire, chemicals, electrical arcs and welding.


    Features:
    -Constructed from Bizflame Multi - 80% Cotton, 19% Polyester, 1% Antistatic Carbon Fibre, two-layer PTFE lamination, PU Coated, Fluorocarbon Finish
    -Guaranteed flame resistance for life of garment
    -Protection against radiant, convective and contact heat
    -Class 1 welding protection
    -Durable, strong and long lasting brass zip
    -50+ UPF rated fabric to block 98% of UV rays
    -Ample storage provided by 6 pockets including a rule pocket, back pocket and knee pad pockets
    -Elasticated back waist and hook and loop hems for a secure fit
    -CE certified


    Product Specification
    Brand
    Portwest
    Fit
    Regular
    Gender
    Unisex
    Leg Length
    31in.
    Material
    Bizflame Multi
    MFR Part No.
    FR62
    Product Type
    Flame Retardant Trousers
    Size
    2XL
    UNSPSC Code
    12162100