£107.00
Ex VAT
£128.40
Inc VAT
Overview
Product Specification
This comfortable multi-norm bib and brace is constructed from Bizflame Multi and offers protection against multiple risks. Features include twin-stitched hi-vis strips on the legs and waist, front brass zip and two front patch pockets, a chest pocket with flap, a back pocket with flap and a lower tool pocket with flap.
Features:
-Manufactured from 99% Cotton, 1% Carbon fibre 345g Bizflame Multi
-Guaranteed flame resistance for life of garment
-Protection against radiant, convective and contact heat
-Certified protection against molten metal splash
-Class 1 welding protection
-Flame resistant industrial wash tape
-Adjustable straps for a secure fit
-50+ UPF rated fabric to block 98% of UV rays
-Ample storage provided by 7 pockets including two tier knee pad pockets, a chest pocket, one back pocket and a rule pocket
-CE certified
Brand | Portwest |
Colour | Yellow/Navy Blue |
Gender | Unisex |
Material | Bizflame Multi |
MFR Part No. | FR63 |
Product Type | Flame Retardant Trousers |
Size | XL |
UNSPSC Code | 12162100 |