£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
DuPont™ Teflon® fabric protector. Drop Tail, elasticated gusset at armhole, reinforced hang tag. Full zip with stormflap, flexi notch at neck. Right hand side chest pocket with multi compartments.
Zipped vertical front pockets and internal A4 document pocket. Spacious, zipped decoration access at left chest. Suitable for 60°C wash and tumble dry. Colour: black
Outside: 65% polyester / 35% cotton canvas.
inside: 150g polyester-insulation, inside lining: 100% polyester.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Cotton/Polyester |
Size | 2XL |
UNSPSC Code | 46181533 |