SKU:
TVK9622021B
MPN:
D14663967
£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
The DuPont™ hooded white coveralls deliver both comfort and protection. Ergonomically designed to fit the body and maintain coverage, ample area has been given in the extremities for freedom of movement. While the three-part hood design ensures an optimal fit to the head and face when turning.
Permeable to both air and water vapour, these coveralls repel water-based liquids and aerosols to achieve the ideal balance of protection, durability, and comfort.
Features and Benefits
• Suitable for use in a large variety of applications to meet your needs
• Designed with Tyvek® auto-lock zipper and zipper-flap for increased protection
• The construction of the coveralls offers an excellent barrier against fine particles and fibres (down to 1 micron in size)
• Optimised design to protect from low inward leakage to prevent interruptions
• Large, easy-to-grasp zipper puller for quick and easy usage
• Elasticated face, wrists and ankles with glued-in waist elastic for comfortable secure wear
• Robust yet lightweight design - less than 180g per garment
Notes
• Stitched external seams for durability
• Silicon non-added and suitable for use in painting and finishing applications
• Ultra-low-linting prevents product contamination
Typical Applications
• Pharmaceutical handling
• Chemical processing
• Spray painting
• Oil Industry
• Gas industry
• General maintenance and operations
Standards
• Certified regulation (EU) 2016/425
• Chemical - Category III, Type 5-B/ 6-B
• EN 14126 - barrier to infective agents
• EN 1149-5 Anti-statically treated
• EN 1073-2 - radioactive contamination
Attribute | Value |
---|---|
Brand | Tyvek |
Chest Size | 40-42in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5450208011585 |
Fabric Weight | 41.5 |
Material | Tyvek® 500 |
MFR Part No. | D14663967 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Classic Xpert 500 |
Size | M |
Standards Met | EN1073-2 EN 14126:2003 |
UNSPSC Code | 42131605 |