£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
6000 Series Gas and Vapour Filters are manufactured for use in hazardous environments and protect against a range of gases and vapours.
Features and Benefits
• Lightweight
• Low breathing resistance
• Colour-coded band to show the type of protection they provide according to the EN14387 classification system
• Twist and click for fast and easy fitting
• Combination of protection with balance and comfort
• Designed for optimal field of vision
Standards
EN14387
Notes
• Suitable for half and full-face 3M™ Reusable Masks with a bayonet-style connection
• Can be used in combination with 3M™ Particulate Filters 5000 Series
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719695881 |
For Use With | 3M Half & Full Face Masks |
MFR Part No. | 6057 |
Package Quantity | 2 |
Product Type | Filter |
Series | 6000 |
UNSPSC Code | 46182002 |