SKU:
CTL9621020B
MPN:
CPA42-10
£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
This PVC Apron does not come with the apron tie included. This item will need to be purchased separately.
Attribute | Value |
---|---|
Brand | Brano |
Closure Type | Tie |
Colour | Clear |
Disposable/Reusable | Reusable |
EAN | 5030566139437 |
Gender | Unisex |
Material | PVC |
MFR Part No. | CPA42-10 |
Product Type | Apron |
Size | 42"x36" |
UNSPSC Code | 42131601 |