SKU:
ANS9622401B
MPN:
WH25W-00111-03
£10.49
Ex VAT
£12.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Silicone-free breathable microporous laminate type 5/6 coverall design to protect from liquid chemical particulate biological hazards.
Features and Benefits
• 3-piece hood design with 2-way front zipper and resealable storm flap for user optimum fit and safety
• Elasticated hood, waist, wrists, ankles and finger loops for secure fit
• Acts as a protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
• Moisture vapor permeable fabric ("breathable") to reduce heat stress and comfortable fit
• Low linting to help reduce the risk of cross contamination in critical areas
• Versatile anti-static and silicone free to protect in a range of settings
Typical Applications
• Life Sciences
• Automotive
• Metal fabrication
• Food Processing
• Defense
Notes
• EN 1073-2
• EN 14126
• DIN 32781
• EN 1149-5
• CE category III Type 5-B/Type 6-B
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5013756109625 |
Fabric Weight | 63 |
Material | Microporous polyethylene film |
MFR Part No. | WH25W-00111-03 |
Product Type | Coverall |
Protection Type | Type 4/5/6 |
Size | M |
Standards Met | DIN 32781 EN1073-2 EN 14126:2003 |
UNSPSC Code | 42131605 |