Kimtech

Chemical Protective Lab Coat, Disposable, Unisex, White, Polypropylene, XL

SKU:

KIM9623573D

MPN:

96730

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    • Type 6 limited chemical splash protection
    • 100% Polypropylene breathable SMS fabric
    • Cloth-like feel
    • Three layers of fabric offering strength, durability and protection
    • High strength seams with triple overlock stitching provide additional protection
    • Silicone free

    White, knit collar and cuffs

    Brand
    Kimtech
    Colour
    White
    Disposable/Reusable
    Disposable
    ean
    5033848011216
    Gender
    Unisex
    Material
    Polypropylene
    MFR Part No.
    96730
    Product Type
    Lab Coat
    Size
    XL
    Standards Met
    EN1149-1:1995 EN13034:2005 Type 6