Polyco

8503 Taskmaster, Chemical Resistant Gauntlet, Blue, Latex, Interlock Cotton Liner, Size 9

SKU:

PLY9611579D

MPN:

850

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (42)

    Overview

    These durable, high-quality gauntlets deliver excellent protection when handling chemicals and other potentially hazardous liquids. The 30cm cuff prevents the ingress of fluids protecting the skin from exposure and burns.


    Features and Benefits
    • Cotton interlock liner insulates hands against heat and cold
    • Roughened surface delivers excellent grip in both wet and dry conditions
    • Cotton liner absorbs perspiration to keep the hands comfortable


    Typical Applications
    • Construction and utilities
    • Food manufacturing and preparation
    • Janitorial
    • Waste management


    Standards
    • CE Category III
    • EN 388:2016 4.1.3.1.X.
    • EN 407:2004 X.2.X.X.X.X.
    • EN ISO 374-1:2016 Type A (A K L M N P T S)
    • EN ISO 374-5:2016
    • EN 1186 Food contact approved


    Product Specification
    Brand
    Polyco
    Colour
    Blue
    EAN
    5010699803504
    ECLASS Code
    40011201
    EN388 Abrasion
    4
    EN388 Cut
    1
    EN388 Puncture
    1
    EN388 Tear
    3
    Liner Material
    Interlock Cotton
    Material
    Latex
    MFR Part No.
    8503
    Overall Length
    300mm
    Series
    8503 Taskmaster
    Size
    9
    Standards Met
    EN374-2 Micro Organism EN374-3 Full Chemical Food Contact
    UNSPSC Code
    46181541
    Product Documents