SKU:
ANS9616238F
MPN:
87086085
£2.49
Ex VAT
£2.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Natural rubber latex gloves with a flock lightweight liner. Protect wearers from harmful chemicals and liquids.
Features and Benefits:
•Beaded cuff for tear resistance and easy donning
•Resistant and flexible, very comfortable
•Good abrasion resistance
Typical Applications:
•Food handling
•Cleaning
•Detergents and cleaning liquids
•Janitorial use
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Yellow |
EAN | 0076490443382 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Flocking |
Material | Rubber |
MFR Part No. | 87-086 |
Series | Alphatec |
Size | 8 |
Standards Met | EN ISO 374-1 EN ISO 374-5 Food Contact |
UNSPSC Code | 46181541 |