SKU:
BES9614763T
MPN:
BST730
£2.39
Ex VAT
£2.87
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These nitrile gloves are fully coated to provide excellent chemical resistance.
Features and Benefits
• The gloves Nitri-Solve coating provides excellent protection against abrasion, puncture, cut and snag and resistance to a broad range of solvents, animal fats and other chemicals
• Nitri-Solve's case-hardened finish enhances both chemical and abrasion resistance and makes it easy to pull on and off
• A non-slip grip makes wet work easier and safer
• Each hand is embossed with glove size for ease of pairing after laundering
Attribute | Value |
---|---|
Brand | Showa |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | BST730 |
Overall Length | 330mm |
Series | BST730 Nitrisolv |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.38mm |
UNSPSC Code | 46181541 |