SKU:
COM9611540D
MPN:
FLEXIMAX L35
£7.79
Ex VAT
£9.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Nitrile-coated, anatomical shaped glove. Fine gauge 100% cotton lining. Smooth external finish with excellent dexterity and high flexibility. Excellent cut resistance to abrasion small cuts. Good chemical resistance. Ideal for assembly and machining work involving chemical contact. 350mm (14") forearm protection.
Chemical resistant.
Deters oil and grease and resists oil soak up where oil saturated gloves are a problem in many fabrication plants.
Resists the build-up and conductance of static electricity.
CAT II
BS EN388 3.1.2.1.
BS EN374 JKL Chemical hazard
BS EN374 Micro Organism
Attribute | Value |
---|---|
Brand | Comasec |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 1 |
Liner Material | Cotton |
Material | Nitrile |
MFR Part No. | FLEXIMAX L27 |
Overall Length | 350mm |
Series | Fleximax L27 |
Size | 8 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.9mm |
UNSPSC Code | 46181541 |