SKU:
GLB9619445B
MPN:
SKY971
£3.19
Ex VAT
£3.83
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Designed specifically for the cleaning and hygiene sector, the I-Con™ glove system helps to prevent cross-contamination between areas. By adopting the British Institute of Cleaning Science (BICSc) approved colour-coded system, workers are better equipped to prevent the spread of infection.
Features and Benefits
• Flock lining allows for easy donning and doffing
• Cotton flock absorbs perspiration for user comfort
• Textured palm and fingertips enhance wet and dry grip
• Resists a wide variety of solvents and chemicals
• Chlorinated and sanitised to inhibit the growth of odour causing bacteria
Typical Applications
• Agriculture
• Automotive
• Chemical handling and production
• Facilities management
• Maintenance
• Janitorial
Standards
• CE Category III
• EN388:2016 4.1.0.1.X.
• EN ISO 374-1:2016/Type A AJKLMNOPT
• EN ISO 374-5:2016 Micro-organisms
Approvals
• Food Contact Directive 2002 / 72 EC
Warnings
• Does not protect against thermal or electrical hazards
• Do not wear near moving machinery if there is a risk of entanglement
Notes
• Red (Tulsa™) - sanitary appliances and washrooms
• Yellow (Rialto™)- clinical and isolation areas
• Green (Dakota™) - food and drink areas
• Blue (Frisco™) - general areas excluding washrooms and clinical areas
Attribute | Value |
---|---|
Brand | Skytec |
Colour | Yellow |
EAN | 5060431755851 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | SKY971 |
Overall Length | 330mm |
Series | Rialto |
Size | 7 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical Food Contact |
UNSPSC Code | 46181541 |