SKU:
GLB9614519C
MPN:
SHO4542
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
A robust glove with a high resistance to tearing and a seamless knit to help prevent irritation. Designed to protect hands down to -30°C for short or intermittent contact. Rough textured natural rubber grip allows slippery objects to be gripped firmly. Special fibre knitting process results in a super-soft insulated liner. For applications such as cold storage, general handling, maintenance, outdoor working, timber cutting, refuse collection.
Attribute | Value |
---|---|
Brand | Showa |
Coating | Latex |
Colour | Black Orange |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Acrylic |
MFR Part No. | SHO4542 |
Series | 454 Thermo |
Size | 8 |
Standards Met | EN388 (Mechanical Hazards) |
UNSPSC Code | 46181538 |