£6.29
Ex VAT
£7.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Experience unmatched versatility and comfort with the TEGERA® Latex Comfort Pro Glove. Winter-lined, waterproof, and heat-resistant up to 250°C/482°F, it's an all-in-one solution for diverse work environments. Approved for food handling, its high-visibility colour enhances safety. More than just a glove, it champions sustainability, reducing CO2 emissions by 60g/2.1 oz per pair through solar energy usage in production. The innovative laundry process cuts water usage by 70% (6 litres/1.6 gallons per pair).
Features and Benefits
• Withstands contact heat up to 250°C for unparalleled safety
• Approved for handling foodstuffs, ensuring versatility
• High visibility colour enhances on-the-job safety
• Waterproof design prevents moisture-related issues
• Guards against abrasions, blisters, and dirt exposure
Typical Applications
• Agricultural work
• Building and construction
• Concrete work
• Construction projects
• Fishing industry work
• Food handling
• Transport work
Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.2.X.X.X.X
• EN 388:2016+A1:2018 2.2.3.2.A
• EN ISO 21420:2020
• EN 511:2006 0.2.1
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Sandy Nitrile |
Colour | Black/Orange |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 2 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Acrylic Polyester |
MFR Part No. | 8833-9 |
Series | TEGERA® |
Size | 9 |
UNSPSC Code | 46181538 |