Skytec

Tromso™, Cold Resistant Gloves, Black, Acrylic/Nylon Liner, Nitrile Foam Coating, Size L

SKU:

GLB9615012C

MPN:

SKG00026FH

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Friday, January 21st


Overview

Designed for general handling in cold, wet conditions, the Tromso™ cold-resistant glove is fully coated with nitrile foam to insulate the hands while still providing natural movement.

Features and Benefits
• Coating is ultra-fine for maximum tactile sensitivity
• Fleece lining which is soft for comfort in cold conditions
• Lightweight and durable coating ensures glove longevity in abrasive applications
• 360° breathability
• Antimicrobial Sanitised® finish provides extra freshness

Typical Applications
• Goods Handling
• Groundworks
• Labouring
• Outdoor Maintenance
• Deliveries

Warnings
• Store in the original packaging in dry conditions and away from direct sunlight
• Not suitable for high cut, heat (beyond 100°C), electrical or chemical protection
• Do not use near moving machines if there is a risk of entanglement
• Inspect the gloves before wear to ensure no damage is present

Notes
• Wipe with a damp cloth to clean

Standards
• EN388:2016 4.2.3.2.B
• EN511:2006 020
• EN407:2004 X.1.X.X.X.X

Brand
Skytec
Coating
Nitrile Foam
Colour
Black
EN388 Abrasion
4
EN388 Cut
2
EN388 Puncture
2
EN388 Tear
3
Liner Material
Acrylic Nylon
MFR Part No.
SKG00026FH
Series
Tromso™
Size
L
Standards Met
EN388: 2016 EN407 Thermal EN511 Cold