SKU:
DCK9625480D
MPN:
WD4879R
£41.49
Ex VAT
£49.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Reinforced stress points. Concealed heavy duty two way YKK brass zip. Reinforced turnback cuffs with stud closure. Hammer loop on left leg. Action back. Side elastication with tunnel waistband and studded neck closure. Two zipped chest pockets and pencil pocket. Two mitred back pockets, one zipped.
Side swing pockets, lined with sail cloth and side access.
Fabric: 65% polyester, 35% cotton, 260gsm.
Attribute | Value |
---|---|
Brand | Dickies |
Chest Size | 40-42in. |
Closure Type | Button |
Colour | Navy Blue |
EAN | 5025540039858 |
ECLASS Code | 40010200 |
Fabric Weight | 260g/m² |
Fit | Regular |
Material | Cotton Polyester |
MFR Part No. | WD4879 |
Number of Pockets | 1 (Pencil Pocket) 2 (Chest Pockets) 2 (Mitred Back Pockets) 2 (Side Pockets) |
Product Type | Coverall |
Series | Deluxe |
Size | M |
UNSPSC Code | 46181503 |