£219.00
Ex VAT
£262.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Hercules™ NSR Glove provides Needle resistance and cut protection. It has a full coverage design and pre-curved shape for maximum comfort with a specialized silicone gripping surface on the palm.
Attribute | Value |
---|---|
Brand | Hexarmor |
Coating Coverage | Fully |
Colour | Black |
EAN | 8157330118928 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 2 |
EN388 Tear | 2 |
MFR Part No. | 3041 |
Size | S |
UNSPSC Code | 46181536 |