noscriptAnsell 70-750 Vantage Intercept Cut Resistant Gloves, Blue/Yellow, EN388: 2016, 2, X, 4, X, D, Uncoated, Kevlar/Lycra/Stainless Steel, Size 7 70750070 | Cromwell Tools

Ansell

70-750 Vantage Intercept Cut Resistant Gloves, Blue/Yellow, EN388: 2016, 2, X, 4, X, D, Uncoated, Kevlar/Lycra/Stainless Steel, Size 7

SKU:

ANS9614755A

MPN:

70750070

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (50+)

    Product Details

    These heavy-duty mechanical protection gloves provide wearers with premium longevity and cut resistance. Used widely in a range of industries, these gloves are designed to give high levels of wearer comfort for confident handling and reliable safety.


    Features and Benefits
    • INTERCEPT™ technology delivers excellent flexibility for reduced hand fatigue
    • Premium blend of yarns, including stainless steel to give excellent cut protection
    • Knitwrist cuff style for maximum wearer comfort
    • Machine washable at 40°C for a longer product life


    Typical Applications
    • Automotive
    • Metal fabrication
    • Assembly
    • Welding


    Standards
    • CE Category II
    • EN 388:2003 1.5.4.X.
    • EN 388:2016 2.X.4.X.D.
    • EN 407 X.1.X.X.X.X.


    Approvals
    • REACH Compliant


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Uncoated

    Coating Coverage

    Uncoated

    Colour

    Blue Yellow

    EAN

    0076490434410

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    2

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    X

    EN388 Tear

    4

    Liner Material

    Lycra® Stainless Steel

    MFR Part No.

    70-750

    Series

    70-750 Vantage Intercept

    Size

    7

    UNSPSC Code

    46181536